Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1 1/2"
- Mfr # NF85H0C
- Zoro # G324787158
product price:
$
282.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Maximum Pressure - Operating
250 psi
Connection Size - Side 1
1 1/2 in
Standards
MSS SP-110
Valve Construction
Two-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85H0C
- Zoro #
- G324787158
- UPC #
- 039923367969
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
- Body Material
- Bronze
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-110
- Valve Construction
- Two-Piece
- Handle - Locking
- Non-Locking
- Color - Valve Body
- Bronze
- Stem Type
- Blowout Resistant
- Seal Material
- RPTFE
- Connection Gender - Side 2
- Female
- Ball Material
- Stainless Steel
- Handle Material
- Carbon Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type - Side 1
- Press
- Handle Type
- Lever
- Seat Material
- RPTFE
- Manufacturer Warranty
- 5 yr
- Valve Body Style
- Straight
- Stem Material
- Stainless Steel
- Ball Port Style
- Full Port
- Connection Type - Side 2
- Press
- Vented Ball Valve
- Vented
- Connection Gender - Side 1
- Female
- Valve Ways
- 2-Way
Dimensions
- Connection Size - Side 1
- 1 1/2 in
- Nominal Valve Size
- 1 1/2 in
- Ball Opening Size
- 1.5 in
- Connection Size - Side 2
- 1 1/2 in
- Overall Length
- 5.9 in
- Handle Length
- 6.75 in
- Handle Height
- 3.32 in
- Length
- 5.9 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.