Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1 1/2"
- Mfr # NF85H3C
- Zoro # G224785292
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Valve Body Style
Straight
Vented Ball Valve
Vented
Connection Size - Side 2
1 1/2 in
Handle Material
Carbon Steel
Handle Height
3.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85H3C
- Zoro #
- G224785292
- UPC #
- 039923368089
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
- Valve Body Style
- Straight
- Vented Ball Valve
- Vented
- Handle Material
- Carbon Steel
- Valve Construction
- Two-Piece
- Connection Type - Side 2
- Press
- Seal Material
- RPTFE
- Stem Type
- Blowout Resistant
- Body Material
- Bronze
- Connection Gender - Side 1
- Female
- Seat Material
- RPTFE
- Manufacturer Warranty
- 5 yr
- Connection Gender - Side 2
- Female
- Handle - Locking
- Locking
- Ball Port Style
- Full Port
- Handle Type
- Lever
- Standards
- MSS SP-110
- Maximum Pressure - Operating
- 250 psi
- Valve Ways
- 2-Way
- Color - Valve Body
- Bronze
- Operating Temperature - Maximum
- 250 Degrees F
- Ball Material
- Stainless Steel
- Connection Type - Side 1
- Press
- Stem Material
- Stainless Steel
Dimensions
- Connection Size - Side 2
- 1 1/2 in
- Handle Height
- 3.32 in
- Connection Size - Side 1
- 1 1/2 in
- Handle Length
- 6.75 in
- Overall Length
- 5.9 in
- Ball Opening Size
- 1.5 in
- Nominal Valve Size
- 1 1/2 in
- Length
- 5.9 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.