Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # NF85H5C
  • Zoro # G024790960
product price: 
$
312.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
Handle Material
Zinc-Plated Steel
Connection Size - Side 1
1 1/2 in
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF85H5C
Zoro #
G024790960
UPC #
039923368218
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
Connection Gender - Side 2
Female
Handle Material
Zinc-Plated Steel
Handle - Locking
Non-Locking
Color - Valve Body
Bronze
Stem Material
Stainless Steel
Valve Body Style
Straight
Vented Ball Valve
Vented
Connection Gender - Side 1
Female
Connection Type - Side 2
Press
Handle Type
Lever
Ball Material
Stainless Steel
Seat Material
RPTFE
Ball Port Style
Full Port
Operating Temperature - Minimum
15 Degrees F
Connection Type - Side 1
Press
Valve Construction
Two-Piece
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
250 psi
Seal Material
RPTFE
Standards
MSS SP-110
Valve Ways
2-Way
Stem Type
Blowout Resistant
Body Material
Bronze
Operating Temperature - Maximum
250 Degrees F

Dimensions

Connection Size - Side 1
1 1/2 in
Overall Length
5.9 in
Handle Height
3.32 in
Ball Opening Size
1.5 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Length
6.75 in
Length
5.9 in

Description

Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews