Ball Valve, Stainless Steel, 1 1/4"

  • Mfr # HP84HLB
  • Zoro # G024794210
product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Operating
250 psi
Handle Height
2.92 in
Color - Valve Handle
White
Valve Construction
Two-Piece
Vented Ball Valve
Non-Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HLB
Zoro #
G024794210
UPC #
039923422705
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI
Maximum Pressure - Operating
250 psi
Color - Valve Handle
White
Valve Construction
Two-Piece
Vented Ball Valve
Non-Vented
Seat Material
RPTFE
For Media
Water
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
10 yr
Valve Ways
2-Way
Handle - Locking
Locking
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Press
Body Material
Silicon Bronze
Stem Material
Stainless Steel
Connection Type - Side 2
Press
Connection Gender - Side 1
Female
Handle Type
Lever
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Seal Material
EPDM
Ball Port Style
Full Port
Stem Type
Blowout Resistant
Ball Material
Stainless Steel
Valve Body Style
Straight
Handle Material
Carbon Steel
Valve Series
PC-585HP-66-LF

Dimensions

Handle Height
2.92 in
Ball Opening Size
1.25 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Length
5.06 in
Connection Size - Side 1
1 1/4 in
Overall Length
5.78 in
Length
5.78 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews