Shop NIBCO

Ball Valve, Stainless Steel, 1 1/4"

  • Mfr # NF595LFB
  • Zoro # G124790877

product price: 
$
313.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Operating
250 psi
Handle Height
3.09 in
Manufacturer Warranty
5 yr
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595LFB
Zoro #
G124790877
UPC #
039923441492
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
5 yr
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Ball Port Style
Full Port
Ball Material
Stainless Steel
Connection Gender - Side 2
Female
Body Material
Bronze
Stem Material
Silicon Bronze
Valve Construction
Three-Piece
Valve Ways
2-Way
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Handle - Locking
Locking
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Seat Material
RPTFE
Seal Material
EPDM
Handle Material
Carbon Steel
For Media
Water
Stem Type
Blowout Resistant
Valve Body Style
Straight
Color - Valve Handle
White
Color - Valve Body
Bronze

Dimensions

Handle Height
3.09 in
Ball Opening Size
1.25 in
Handle Length
6.75 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Overall Length
9.64 in
Length
9.64 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.