Ball Valve, Stainless Steel, 1 1/4"

  • Mfr # NF84HEB
  • Zoro # G524878359
product price: 
$
265.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Nominal Valve Size
1 1/4 in
Overall Length
6.64 in
Manufacturer Warranty
5 yr
Connection Size - Side 2
1 1/4 in
Handle Type
Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84HEB
Zoro #
G524878359
UPC #
039923405395
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
Manufacturer Warranty
5 yr
Handle Type
Lever
Ball Material
Stainless Steel
Handle Material
Carbon Steel
Valve Ways
2-Way
Body Material
Bronze
Handle - Locking
Non-Locking
Standards
MSS SP-110
Stem Material
Stainless Steel
Valve Construction
Two-Piece
Valve Body Style
Straight
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Connection Gender - Side 1
Female
Vented Ball Valve
Vented
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Ball Port Style
Full Port
Color - Valve Body
Bronze
Seat Material
RPTFE
Valve Series
PC-585-70-66

Dimensions

Nominal Valve Size
1 1/4 in
Overall Length
6.64 in
Connection Size - Side 2
1 1/4 in
Ball Opening Size
1.25 in
Handle Height
3.05 in
Connection Size - Side 1
1 1/4 in
Length
6.64 in

Description

Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews