Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1"
- Mfr # NF84HFA
- Zoro # G924787480
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-110
Maximum Pressure - Operating
250 psi
Connection Size - Side 1
1 in
Stem Type
Blowout Resistant
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HFA
- Zoro #
- G924787480
- UPC #
- 039923441980
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Standards
- MSS SP-110
- Maximum Pressure - Operating
- 250 psi
- Stem Type
- Blowout Resistant
- Handle - Locking
- Locking
- Body Material
- Bronze
- Ball Port Style
- Full Port
- Seal Material
- EPDM
- Handle Material
- Carbon Steel
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Connection Gender - Side 2
- Female
- Valve Body Style
- Straight
- Connection Type - Side 2
- Press
- Connection Gender - Side 1
- Female
- Color - Valve Body
- Bronze
- Valve Ways
- 2-Way
- Valve Construction
- Two-Piece
- Ball Material
- Stainless Steel
- Vented Ball Valve
- Vented
- Connection Type - Side 1
- Press
- Operating Temperature - Maximum
- 250 Degrees F
- Seat Material
- RPTFE
- Manufacturer Warranty
- 5 yr
Dimensions
- Connection Size - Side 1
- 1 in
- Connection Size - Side 2
- 1 in
- Nominal Valve Size
- 1 in
- Overall Length
- 5.36 in
- Handle Height
- 2.4 in
- Ball Opening Size
- 1 in
- Length
- 5.36 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.