Shop NIBCO

Ball Valve, Stainless Steel, 1/2"

  • Mfr # NF84CLX6
  • Zoro # G524878403

product price: 
$
86.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Connection Size - Side 1
1/2 in
Color - Valve Body
Bronze
Overall Length
4.15 in
Standards
MSS SP-110
Stem Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84CLX6
Zoro #
G524878403
UPC #
039923410696
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
Color - Valve Body
Bronze
Standards
MSS SP-110
Stem Material
Stainless Steel
Valve Ways
2-Way
Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Press
Handle - Locking
Locking
Handle Material
Zinc-Plated Steel
Manufacturer Warranty
5 yr
Ball Port Style
Full Port
Connection Type - Side 1
Press
Body Material
Bronze
Valve Construction
Two-Piece
Ball Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Vented Ball Valve
Vented
Handle Type
Lever
Seat Material
RPTFE
Seal Material
EPDM
Connection Gender - Side 1
Female
Operating Temperature - Minimum
15 Degrees F
Valve Body Style
Straight
Valve Series
PC-585-70-66

Dimensions

Connection Size - Side 1
1/2 in
Overall Length
4.15 in
Ball Opening Size
0.5 in
Handle Height
1.9 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Length
4.15 in

Description

Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.