Ball Valve, Stainless Steel, 1/2"
- Mfr # NF84HC6
- Zoro # G624792128
product price:Â
$
47.25
/ea
Key Features
Handle Material
Carbon Steel
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HC6
- Zoro #
- G624792128
- UPC #
- 039923348340
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Handle Material
- Carbon Steel
- Maximum Pressure - Operating
- 250 psi
- Connection Gender - Side 1
- Female
- Connection Gender - Side 2
- Female
- Ball Material
- Stainless Steel
- Valve Construction
- Two-Piece
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Bronze
- Valve Body Style
- Straight
- Ball Port Style
- Full Port
- Standards
- MSS SP-110
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Connection Type - Side 2
- Press
- Color - Valve Body
- Bronze
- Connection Type - Side 1
- Press
- Manufacturer Warranty
- 5 yr
- Seat Material
- RPTFE
- Handle - Locking
- Non-Locking
- Stem Type
- Blowout Resistant
- Vented Ball Valve
- Vented
- Valve Ways
- 2-Way
Dimensions
- Connection Size - Side 1
- 1/2 in
- Nominal Valve Size
- 1/2 in
- Handle Height
- 1.9 in
- Ball Opening Size
- 0.5 in
- Overall Length
- 4.15 in
- Connection Size - Side 2
- 1/2 in
- Length
- 4.15 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.