Shop NIBCO

Ball Valve, Stainless Steel, 1/2"

  • Mfr # NFB84HH6
  • Zoro # G424785863

product price: 
$
76.89
/ea

Key Features

Ball Material
Stainless Steel
Body Material
Bronze
Overall Length
3.61 in
Connection Gender - Side 1
Female
Valve Body Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84HH6
Zoro #
G424785863
UPC #
039923447678
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Hose Connection
Ball Material
Stainless Steel
Body Material
Bronze
Connection Gender - Side 1
Female
Valve Body Style
Straight
Handle Type
Lever
Standards
IAPMO-IGC-157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Seat Material
RPTFE
Valve Ways
2-Way
Handle Material
Carbon Steel
Stem Material
Stainless Steel
Connection Gender - Side 2
Female
Connection Type - Side 2
Press
Color - Valve Handle
White
Ball Port Style
Full Port
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Stem Type
Blowout Resistant
Handle - Locking
Non-Locking
Manufacturer Warranty
5 yr
Valve Construction
Two-Piece
Vented Ball Valve
Vented
Maximum Pressure - Operating
250 psi
Seal Material
EPDM
Color - Valve Body
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Hose Connection, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.