Ball Valve, Stainless Steel, 1/2"

  • Mfr # NR84H06
  • Zoro # G824790627
product price: 
$
46.55
/ea

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
Standards
MSS SP-110, NSF/ANSI-61, UL
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Ball Port Style
Full Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NR84H06
Zoro #
G824790627
UPC #
039923233349
Country of Origin
United States
Item
Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout
NSF Certifications for Food and Drinking Water
NSF 61
Standards
MSS SP-110, NSF/ANSI-61, UL
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Ball Port Style
Full Port
Stem Material
Stainless Steel
Connection Type - Side 1
Press
Handle Material
Carbon Steel
Seat Material
RPTFE
Valve Ways
2-Way
Handle Type
Lever
Connection Gender - Side 1
Male
Connection Gender - Side 2
Male
Valve Body Style
Straight
Manufacturer Warranty
5 yr
Ball Material
Stainless Steel
Maximum Pressure - Operating
200 psi
Stem Type
Blowout Resistant
Connection Type - Side 2
Press
Handle - Locking
Non-Locking
For Media
Water
Body Material
Bronze
Valve Construction
Two-Piece
Vented Ball Valve
Vented

Dimensions

Nominal Valve Size
1/2 in
Overall Length
6.56 in
Handle Height
1.88 in
Connection Size - Side 1
1/2 in
Ball Opening Size
0.5 in
Connection Size - Side 2
1/2 in
Length
6.56 in

Description

Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews