Ball Valve, Stainless Steel, 2 1/2"

  • Mfr # HP84HTE
  • Zoro # G724790413
product price: 
$
1,434.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Connection Size - Side 2
2 1/2 in
Connection Gender - Side 1
Female
For Media
Water
Handle Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HTE
Zoro #
G724790413
UPC #
039923430335
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 200 PSI
Ball Port Style
Full Port
Connection Gender - Side 1
Female
For Media
Water
Handle Material
Carbon Steel
Color - Valve Handle
White
Operating Temperature - Maximum
250 Degrees F
Stem Type
Blowout Resistant
Valve Construction
Two-Piece
Valve Body Style
Straight
Handle - Locking
Non-Locking
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Valve Ways
2-Way
Connection Type - Side 1
Press
Seal Material
EPDM
Maximum Pressure - Operating
250 psi
Body Material
Silicon Bronze
Ball Material
Stainless Steel
Connection Gender - Side 2
Female
Handle Type
Lever
Vented Ball Valve
Non-Vented
Seat Material
RPTFE
Color - Valve Body
Bronze
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
10 yr
Connection Type - Side 2
Press

Dimensions

Connection Size - Side 2
2 1/2 in
Handle Length
12.06 in
Overall Length
9.61 in
Ball Opening Size
2.5 in
Handle Height
4.41 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Length
9.61 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 200 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews