Shop NIBCO

Ball Valve, Stainless Steel, 2"

  • Mfr # HP84HLD
  • Zoro # G424788680

product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Press
Color - Valve Handle
White
Manufacturer Warranty
10 yr
Ball Port Style
Full Port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HP84HLD
Zoro #
G424788680
UPC #
039923422729
Country of Origin
United States

Dimensions

Handle Length
7.12 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Ball Opening Size
2 in
Handle Height
3.68 in
Overall Length
7.8 in
Connection Size - Side 2
2 in

Details

Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Press
Color - Valve Handle
White
Manufacturer Warranty
10 yr
Ball Port Style
Full Port
Ball Material
Stainless Steel
Valve Construction
Two-Piece
Vented Ball Valve
Non-Vented
For Media
Water
Handle Material
Carbon Steel
Connection Gender - Side 2
Female
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Seat Material
RPTFE
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Maximum Pressure - Operating
250 psi
Color - Valve Body
Bronze
Stem Material
Stainless Steel
Valve Ways
2-Way
Body Material
Silicon Bronze
Valve Body Style
Straight
Handle Type
Lever
Stem Type
Blowout Resistant
Handle - Locking
Locking

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.