Ball Valve, Stainless Steel, 2"

  • Mfr # HP84HTD
  • Zoro # G224785117
product price: 
$
652.99
/ea
Free Shipping & Returns

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Non-Vented
Handle Type
Lever
Valve Construction
Two-Piece
Connection Type - Side 1
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HTD
Zoro #
G224785117
UPC #
039923423221
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Non-Vented
Handle Type
Lever
Valve Construction
Two-Piece
Connection Type - Side 1
Press
Ball Material
Stainless Steel
Ball Port Style
Full Port
Handle - Locking
Non-Locking
Valve Body Style
Straight
Stem Material
Stainless Steel
Connection Type - Side 2
Press
Maximum Pressure - Operating
250 psi
Seal Material
EPDM
Connection Gender - Side 2
Female
Body Material
Silicon Bronze
Handle Material
Carbon Steel
Valve Ways
2-Way
Seat Material
RPTFE
Color - Valve Handle
White
Color - Valve Body
Bronze
Stem Type
Blowout Resistant
Connection Gender - Side 1
Female
For Media
Water
Manufacturer Warranty
10 yr
Operating Temperature - Maximum
250 Degrees F
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372

Dimensions

Ball Opening Size
2 in
Connection Size - Side 2
2 in
Handle Length
7.12 in
Overall Length
7.8 in
Handle Height
3.68 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Length
7.8 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews