Ball Valve, Stainless Steel, 2"

  • Mfr # NF595YD
  • Zoro # G724787512
product price: 
$
644.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Valve Construction
Three-Piece
Connection Type - Side 1
Press
For Media
Water
Stem Material
Silicon Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595YD
Zoro #
G724787512
UPC #
039923427373
Country of Origin
United States
Item
Ball Valve - Lead-Free, 3-Piece, PTFE Seats, 250 PSI
Handle Type
Lever
Valve Construction
Three-Piece
Connection Type - Side 1
Press
For Media
Water
Stem Material
Silicon Bronze
Valve Body Style
Straight
Vented Ball Valve
Non-Vented
Ball Material
Stainless Steel
Connection Type - Side 2
Press
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Operating Temperature - Maximum
250 Degrees F
Color - Valve Handle
White
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Seat Material
RPTFE
Maximum Pressure - Operating
250 psi
Handle Material
Carbon Steel
Valve Ways
2-Way
Seal Material
EPDM
Manufacturer Warranty
5 yr
Stem Type
Blowout Resistant
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Gender - Side 1
Female
Body Material
Bronze
Valve Series
PC-595-Y/R-LF

Dimensions

Overall Length
11.46 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Height
3.56 in
Connection Size - Side 2
2 in
Ball Opening Size
2 in
Handle Length
6.75 in
Length
11.46 in

Description

Ball Valve - Lead-Free, 3-Piece, PTFE Seats, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews