Ball Valve, Stainless Steel, 2"

  • Mfr # NF840XD
  • Zoro # G724878043
product price: 
$
397.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Material
Bronze
Overall Length
8.4 in
Connection Gender - Side 1
Female
Nominal Valve Size
2 in
Vented Ball Valve
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF840XD
Zoro #
G724878043
UPC #
039923349705
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Body Material
Bronze
Connection Gender - Side 1
Female
Vented Ball Valve
Vented
Stem Material
Silicon Bronze
Maximum Pressure - Operating
250 psi
Connection Type - Side 1
Press
NSF Certifications for Food and Drinking Water
NSF 61
Valve Ways
2-Way
Handle - Locking
Non-Locking
Seat Material
RPTFE
Valve Body Style
Straight
Valve Construction
Two-Piece
Operating Temperature - Maximum
250 Degrees F
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Gender - Side 2
Female
For Media
Water
Handle Type
Lever
Connection Type - Side 2
Press
Seal Material
EPDM
Color - Valve Body
Bronze
Manufacturer Warranty
5 yr
Stem Type
Blowout Resistant
Handle Material
Carbon Steel
Ball Port Style
Full Port
Color - Valve Handle
White
Ball Material
Stainless Steel

Dimensions

Overall Length
8.4 in
Nominal Valve Size
2 in
Handle Height
3.56 in
Connection Size - Side 1
2 in
Handle Length
6.76 in
Connection Size - Side 2
2 in
Ball Opening Size
2 in
Length
8.4 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews