Ball Valve, Stainless Steel, 2"
- Mfr # NF84HCD
- Zoro # G024786772
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Carbon Steel
Ball Material
Stainless Steel
Nominal Valve Size
2 in
Standards
MSS SP-110
Color - Valve Body
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HCD
- Zoro #
- G024786772
- UPC #
- 039923348395
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Handle Material
- Carbon Steel
- Ball Material
- Stainless Steel
- Standards
- MSS SP-110
- Color - Valve Body
- Bronze
- Connection Gender - Side 1
- Female
- Valve Ways
- 2-Way
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Seat Material
- RPTFE
- Valve Construction
- Two-Piece
- Ball Port Style
- Full Port
- Connection Type - Side 1
- Press
- Valve Body Style
- Straight
- Connection Type - Side 2
- Press
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Vented Ball Valve
- Vented
- Handle - Locking
- Non-Locking
- Stem Type
- Blowout Resistant
- Seal Material
- EPDM
- Body Material
- Bronze
- Connection Gender - Side 2
- Female
- Handle Type
- Lever
Dimensions
- Nominal Valve Size
- 2 in
- Ball Opening Size
- 2 in
- Connection Size - Side 1
- 2 in
- Overall Length
- 8.65 in
- Handle Height
- 3.51 in
- Connection Size - Side 2
- 2 in
- Length
- 8.65 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.