Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 2"
- Mfr # NF85H3D
- Zoro # G124789116
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Handle - Locking
Locking
Seat Material
RPTFE
Nominal Valve Size
2 in
Seal Material
RPTFE
Connection Size - Side 1
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF85H3D
- Zoro #
- G124789116
- UPC #
- 039923368096
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
- Handle - Locking
- Locking
- Seat Material
- RPTFE
- Seal Material
- RPTFE
- Connection Gender - Side 1
- Female
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Color - Valve Body
- Bronze
- Handle Type
- Lever
- Ball Material
- Stainless Steel
- Connection Type - Side 1
- Press
- Ball Port Style
- Full Port
- Stem Type
- Blowout Resistant
- Connection Type - Side 2
- Press
- Valve Ways
- 2-Way
- Stem Material
- Stainless Steel
- Standards
- MSS SP-110
- Body Material
- Bronze
- Valve Body Style
- Straight
- Vented Ball Valve
- Vented
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Gender - Side 2
- Female
- Handle Material
- Carbon Steel
- Valve Construction
- Two-Piece
Dimensions
- Nominal Valve Size
- 2 in
- Connection Size - Side 1
- 2 in
- Connection Size - Side 2
- 2 in
- Overall Length
- 6.61 in
- Handle Height
- 3.56 in
- Ball Opening Size
- 2 in
- Handle Length
- 6.75 in
- Length
- 6.61 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.