Shop NIBCO

Ball Valve, Stainless Steel, 2"

  • Mfr # NF85HLD
  • Zoro # G624785786

product price: 
$
479.99
/ea
Free Shipping & Returns

Key Features

Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Connection Type - Side 2
Press
Seat Material
RPTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF85HLD
Zoro #
G624785786
UPC #
039923367709
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim
Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Connection Type - Side 2
Press
Seat Material
RPTFE
Valve Construction
Two-Piece
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Locking
Seal Material
EPDM
Stem Type
Blowout Resistant
Manufacturer Warranty
5 yr
Body Material
Bronze
Valve Body Style
Straight
Handle Material
Carbon Steel
Ball Port Style
Full Port
Standards
IAPMO-IGC-157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Ways
2-Way
For Media
Water
Handle Type
Lever
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Vented Ball Valve
Vented
Color - Valve Handle
White
Ball Material
Stainless Steel
Connection Gender - Side 2
Female

Dimensions

Nominal Valve Size
2 in
Handle Height
3.56 in
Connection Size - Side 1
2 in
Overall Length
6.61 in
Handle Length
6.76 in
Ball Opening Size
2 in
Connection Size - Side 2
2 in
Length
6.61 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.