Shop NIBCO

Ball Valve, Stainless Steel, 2"

  • Mfr # NF85HXD
  • Zoro # G724783026

product price: 
$
464.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.61 in
Standards
IAPMO-IGC-157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Seat Material
RPTFE
Color - Valve Handle
White
Vented Ball Valve
Vented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF85HXD
Zoro #
G724783026
UPC #
039923367587
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim
Standards
IAPMO-IGC-157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Seat Material
RPTFE
Color - Valve Handle
White
Vented Ball Valve
Vented
Connection Gender - Side 1
Female
Valve Ways
2-Way
Valve Construction
Two-Piece
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
5 yr
Body Material
Bronze
Connection Type - Side 2
Press
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Handle Material
Carbon Steel
Connection Gender - Side 2
Female
Color - Valve Body
Bronze
Maximum Pressure - Operating
250 psi
Ball Port Style
Full Port
Handle Type
Lever
Stem Material
Stainless Steel
Valve Body Style
Straight
Ball Material
Stainless Steel
Stem Type
Blowout Resistant
For Media
Water
Handle - Locking
Non-Locking
Valve Series
TPC-585-66-LF

Dimensions

Overall Length
6.61 in
Nominal Valve Size
2 in
Ball Opening Size
2 in
Handle Length
6.76 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Handle Height
3.56 in
Length
6.61 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.