Shop NIBCO

Ball Valve, Stainless Steel, 3/4"

  • Mfr # HP84HH8
  • Zoro # G624782945

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.26 in
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
Manufacturer Warranty
10 yr
Ball Opening Size
0.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HH8
Zoro #
G624782945
UPC #
039923429933
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Hose Connection
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
Manufacturer Warranty
10 yr
Color - Valve Handle
White
Maximum Pressure - Operating
1,000 psi
Handle Material
Carbon Steel
Connection Gender - Side 1
Female
Valve Body Style
Straight
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Connection Type - Side 2
Press
Handle Type
Lever
Vented Ball Valve
Non-Vented
Valve Construction
Two-Piece
Connection Type - Side 1
Press
Ball Material
Stainless Steel
Stem Type
Blowout Resistant
Seat Material
RPTFE
Stem Material
Stainless Steel
Color - Valve Body
Bronze
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Valve Ways
2-Way
Body Material
Silicon Bronze
Seal Material
EPDM

Dimensions

Overall Length
4.26 in
Ball Opening Size
0.75 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Length
4.18 in
Nominal Valve Size
3/4 in
Handle Height
2.31 in
Length
4.26 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Hose Connection, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.