Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 3/4"
- Mfr # NF84C38
- Zoro # G124788638
product price:Â
$
91.55
/ea
Key Features
Standards
MSS SP-110
Handle - Locking
Locking
Connection Type - Side 2
Press
Body Material
Bronze
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84C38
- Zoro #
- G124788638
- UPC #
- 039923348456
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Standards
- MSS SP-110
- Handle - Locking
- Locking
- Connection Type - Side 2
- Press
- Body Material
- Bronze
- Stem Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Connection Gender - Side 1
- Female
- Connection Gender - Side 2
- Female
- Color - Valve Body
- Bronze
- Connection Type - Side 1
- Press
- Valve Construction
- Two-Piece
- Handle Material
- Carbon Steel
- Ball Port Style
- Full Port
- Operating Temperature - Maximum
- 250 Degrees F
- Seat Material
- RPTFE
- Stem Type
- Blowout Resistant
- Seal Material
- EPDM
- Handle Type
- Lever
- Valve Ways
- 2-Way
- Valve Body Style
- Straight
- Manufacturer Warranty
- 5 yr
- Vented Ball Valve
- Vented
Dimensions
- Handle Height
- 2.28 in
- Nominal Valve Size
- 3/4 in
- Ball Opening Size
- 0.75 in
- Connection Size - Side 1
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Overall Length
- 5.05 in
- Length
- 5.05 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.