Ball Valve, Stainless Steel, 3/4"
- Mfr # NF84C68
- Zoro # G124786030
product price:Â
$
98.25
/ea
Key Features
Handle Type
Lever
Operating Temperature - Maximum
250 Degrees F
Connection Size - Side 1
3/4 in
Seat Material
RPTFE
Handle - Locking
Non-Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84C68
- Zoro #
- G124786030
- UPC #
- 039923348418
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, Stainless Steel Trim, Hose Connection
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Seat Material
- RPTFE
- Handle - Locking
- Non-Locking
- Valve Body Style
- Straight
- Connection Gender - Side 1
- Female
- Color - Valve Body
- Bronze
- Ball Port Style
- Full Port
- Standards
- MSS SP-110
- Vented Ball Valve
- Vented
- Handle Material
- Carbon Steel
- Valve Construction
- Two-Piece
- Maximum Pressure - Operating
- 250 psi
- Ball Material
- Stainless Steel
- Valve Ways
- 2-Way
- Stem Material
- Stainless Steel
- Stem Type
- Blowout Resistant
- Connection Type - Side 1
- Press
- Manufacturer Warranty
- 5 yr
- Connection Type - Side 2
- GHT
- Seal Material
- EPDM
- Body Material
- Bronze
Dimensions
- Connection Size - Side 1
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Overall Length
- 3.28 in
- Ball Opening Size
- 0.75 in
- Nominal Valve Size
- 3/4 in
- Handle Height
- 2.25 in
- Length
- 3.28 in
Description
Ball Valve - Bronze, Stainless Steel Trim, Hose Connection, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.