This item is Discontinued.

Nibco 1/2" Sweat Bronze Ball Valve Inline S58570NS 1/2

1/2" Sweat Bronze Ball Valve Inline (Discontinued)

  • Mfr # S58570NS 1/2
  • Zoro # G5273712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S58570NS 1/2
Zoro #
G5273712
UPC #
039923679239
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
5.3 in

Details

Body Material
Bronze
Body Style
Inline
Valve Structure
2-Piece
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Body Seal Material
PTFE
Port
Full
Max. Steam Pressure
150 PSI WSP
Connection Type
Sweat x Sweat
Features
The NIBCO(R) bronze ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas and natural gas.
Handle Type
Nib-Seal(R)
Max. Pressure
600 psi CWP
Ball Valve Basic Body Material
Bronze
Seat Material
RPTFE
Item
Ball Valve
Stem Material
Silicon Bronze
Ball Material
Chrome Plated Brass
Compliance
MSS SP-110
Handle Material
Zinc Plated Steel Clear Chromate Plastisol Coated
Standards
MSS SP-110
Temp. Range
-20 Degrees to 400 Degrees F
Seal Material
PTFE
Type
Two Piece
Connection
Solder
Sub-Category
Bronze Ball Valves
Material of Construction
Cast Bronze

Description

Ball Valve, Body Material Bronze, Ball Material Chrome Plated Brass, Handle Type Nib-Seal(R), Seal Material PTFE, Seat Material RPTFE, Stem Material Silicon Bronze, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.