Check Valve, Bronze, 1 1/2"

  • Mfr # NF7400C
  • Zoro # G924792668
product price: 
$
321.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.34 in
Height - Cap to Inlet Center
2 15/16 in
Connection Gender - Side 1
Female
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Check Mechanism Material
PTFE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF7400C
Zoro #
G924792668
UPC #
039923256331
Country of Origin
United States

Dimensions

Overall Length
8.34 in
Height - Cap to Inlet Center
2 15/16 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Length
8.34 in

Details

Item
Check Valve - Bronze, 200 PSI, Y-Pattern
Connection Gender - Side 1
Female
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Check Mechanism Material
PTFE
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
Press
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
200 psi
Standards
MSS SP-80
Connection Type - Side 1
Press
Connection Gender - Side 2
Female
Manufacturer Warranty
5 yr
Valve Ways
2-Way
Body Material
Bronze
Seat Material
PTFE
Valve Body Style
Y-Style
Operating Temperature - Maximum
250 Degrees F
Check Mechanism
Swing
Seal Material
EPDM

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews