Shop NIBCO
See all product information
Create Account
Check Valve, Bronze, 1 1/4"
- Mfr # NF7400XB
- Zoro # G524787422
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Overall Length
6.66 in
Connection Size - Side 2
1 1/4 in
Valve Ways
2-Way
Height - Cap to Inlet Center
2 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF7400XB
- Zoro #
- G524787422
- UPC #
- 039923360694
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.66 in
- Connection Size - Side 2
- 1 1/4 in
- Height - Cap to Inlet Center
- 2 11/16 in
- Nominal Valve Size
- 1 1/4 in
- Connection Size - Side 1
- 1 1/4 in
- Length
- 6.66 in
Description
Standards MSS SP-80, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.