Shop NIBCO

Check Valve, Bronze, 2"

  • Mfr # NF7400D
  • Zoro # G024789377

product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Valve Body Style
Y-Style
Seat Material
PTFE
Seal Material
EPDM
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF7400D
Zoro #
G024789377
UPC #
039923256348
Country of Origin
United States

Dimensions

Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Overall Length
9.94 in
Height - Cap to Inlet Center
3 5/8 in
Length
9.94 in

Details

Item
Check Valve - Bronze, 200 PSI, Y-Pattern
Valve Body Style
Y-Style
Seat Material
PTFE
Seal Material
EPDM
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Body Material
Bronze
Check Mechanism
Swing
Valve Ways
2-Way
Connection Type - Side 2
Press
Manufacturer Warranty
5 yr
Check Mechanism Material
PTFE
Maximum Pressure - Operating
200 psi
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Standards
MSS SP-80

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.