Shop NIBCO

Check Valve, Bronze, 3/4"

  • Mfr # NF74008
  • Zoro # G424784248

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
3/4 in
Connection Gender - Side 1
Female
Check Mechanism
Swing
Connection Gender - Side 2
Female
Seal Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF74008
Zoro #
G424784248
UPC #
039923256300
Country of Origin
United States

Dimensions

Nominal Valve Size
3/4 in
Overall Length
5.67 in
Connection Size - Side 2
3/4 in
Height - Cap to Inlet Center
1 13/16 in
Connection Size - Side 1
3/4 in
Length
5.67 in

Details

Item
Check Valve - Bronze, 200 PSI, Y-Pattern
Connection Gender - Side 1
Female
Check Mechanism
Swing
Connection Gender - Side 2
Female
Seal Material
EPDM
Maximum Pressure - Operating
200 psi
Valve Ways
2-Way
Body Material
Bronze
Connection Type - Side 2
Press
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
PTFE
Seat Material
PTFE
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Y-Style
Standards
MSS SP-80
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.