Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper, 90Elbow, Press-fit, 2in, FTG, 2in

  • Mfr # 9059356PC

  • Zoro # G022442120


product price: $58.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9059356PC
Zoro #
G022442120
UPC #
039923451378
Country of Origin
United States

Description

Press Elbow Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.