Zoro Homepage

Copper, Straight, Press-fit, MNPT, 1/2in

  • Mfr # 9256800PC

  • Zoro # G722603784


product price: $22.35
/ea
Sold in multiples of 5 for $111.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9256800PC
Zoro #
G722603784
UPC #
039923308344
Country of Origin
United States

Description

Press Union Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Standards ASTM B75, ASTM F3226, CSA MSE 13 and PS-117, NSF/ANSI/CAN-61, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.