This item is Discontinued.

Nibco COPY 0 6 in. x 6 in. x 4 in. DWV PVC Wye I4810664

This item is Discontinued.

Nibco

COPY 0 6 in. x 6 in. x 4 in. DWV PVC Wye (Discontinued)

Mfr # I4810664
Zoro # G410080576
UPC # 39923387288
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I4810664
Zoro #
G410080576
UPC #
39923387288
Country of Origin
United States

Description

The NIBCO 6 in. x 6 in. x 4 in. PVC DWV 45 Deg wye is a used in residential and commercial drain, waste and vent systems. The PVC DWV 45 Deg wye features a hub x hub x hub connection and allows for a connection to be made in continuous pipeline and branch out to a different direction. PVC DWV is easy to install and is joined by solvent cementing or threading.PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrodeMaximum service temperature of 140 DegFDo not test or use with compressed air or other gasesASTM D2665 and D3311NSF/ANSI standard 14UL Listed 94V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.