This item is Discontinued.

Nibco 2" FNPT CPVC Ball Valve 3-Way True Union T51M3-V 2

2" FNPT CPVC Ball Valve 3-Way True Union (Discontinued)

  • Mfr # T51M3-V 2
  • Zoro # G1908112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T51M3-V 2
Zoro #
G1908112
UPC #
039923747402
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
4.16 in

Details

Body Material
CPVC
Body Style
3-Way True Union
Ball Valve Product Group
Manual
Features
Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
Temp. Range
73 Degrees to 210 Degrees F
Ball Material
CPVC
Item
Ball Valve
Stem Material
PVC
Body Seal Material
FPM
Stem Type
1-Piece Stem
Handle Material
PVC
Valve Structure
2-Piece
Connection Type
FNPT x FNPT x FNPT
Standards
ASTM F-437
Seat Material
PTFE
Port
Full
Ball Valve Basic Body Material
Plastic
Max. Pressure
150 psi CWP
Handle Type
Lever
Seal Material
FPM
Connection
FNPT
Type
Two Piece, True Union, Three Way
Material of Construction
CPVC
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material CPVC, Ball Material CPVC, Handle Type Lever, Seal Material FPM, Seat Material PTFE, Stem Material PVC, Stem Type 1-Piece Stem

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.