Zoro Homepage

Crimp Fitting, 1 in Sz, 200 psi

  • Mfr # 926730PC

  • Zoro # G121907872


product price: $51.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926730PC
Zoro #
G121907872
UPC #
039923397492
Country of Origin
United States

Description

Crimp Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Standards ASTM B75, CSA MSE 13, IAMPO PS-117, IAPMO ASTM F3226, NSF/ANSI/CAN-61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.