Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting, 1/2 in Sz, 200 psi

  • Mfr # B067850PC

  • Zoro # G821908544


product price: $29.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B067850PC
Zoro #
G821908544
UPC #
039923308818
Country of Origin
Mexico

Description

Crimp Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Brass, O-Ring Material EPDM, Standards ASME B16/51, ASTM B 584, IAPMO PS 117, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.