Zoro Homepage

Crimp Fitting Cap, 1/2 in Sz, 200 psi

  • Mfr # 9172650PC

  • Zoro # G621907730


product price: $6.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172650PC
Zoro #
G621907730
UPC #
039923307354
Country of Origin
United States

Description

Crimp Fitting Cap, Application Tubing Systems, Climate Control, Irrigation, Compatible Copper Tube Size 1/2 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Standards ASME B16/51, ASTM B7, CSA MSE 13, IAPMO PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, Compatible Tube Outer Diameter 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.