Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting Coupling, 1 in Sz, 200 psi

  • Mfr # 9020505PC

  • Zoro # G821907769


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9020505PC
Zoro #
G821907769
UPC #
039923391865
Country of Origin
United States

Description

Crimp Fitting Coupling, Application Climate Control, Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, IAPMO PS 117, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.