Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting Elbow, 1 in Sz, 200 psi

  • Mfr # 9059205HPC

  • Zoro # G621907747


product price: $14.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9059205HPC
Zoro #
G621907747
UPC #
039923437013
Country of Origin
United States

Description

Crimp Fitting Elbow, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Standards ANSI LC4/CSA 6.32, ASME B16/51, ASTM B75, ICC-ES PMG 1036, IFGC, NFPA 31, NFPA 58, NFPA 30A Code, UPC Chapter 12 Fuel Piping, Compatible Copper Tube Type Type G, Type K, Type L, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.