Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting Elbow, 2 in Sz, 200 psi

  • Mfr # 9056405FPC

  • Zoro # G821908841


product price: $65.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9056405FPC
Zoro #
G821908841
UPC #
039923416964
Country of Origin
United States

Description

Crimp Fitting Elbow, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13, IAMPO PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.