Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Tee, 2 in Sz, 200 psi

  • Mfr # 9116545PC

  • Zoro # G321909140


product price: $57.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9116545PC
Zoro #
G321909140
UPC #
039923307057
Country of Origin
United States

Description

Crimp Tee, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13, IAPMO PS-117, IAPMO ASTM F3226

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.