Shop NIBCO
See all product information
Create Account
Elbow, Bronze, Press-fit3/4", FNPT3/4", PK5
- Mfr # B067000PCCP
- Zoro # G3910529
product price:Â
$
29.19
/pk of 5, $5.84/ea
Sold in multiples of 5Â pks for
$145.95
Key Features
Fitting Connection Type
Press x FPT
Tube Size
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Tube Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B067000PCCP
- Zoro #
- G3910529
- UPC #
- 039923308832
- Country of Origin
- Mexico
- Fitting Connection Type
- Press x FPT
- Item
- Drop Ear Elbow,3/4",Press X FIP,PK5
- Tube Fitting Material
- Copper
- Pipe Fitting Connection Type
- Press x FPT
- Basic Pipe Fitting Shape
- Elbow
- Basic Pipe Fitting Material
- Metal
- Specific Pipe Fitting Shape
- 90 Degrees Drop Ear Elbow
- Pipe Fitting Material
- Copper
- Specific Fitting Shape
- 90 Degree Drop Ear Elbow
- Fitting Side 2 Connection Type
- FNPT
- Compatible Tube Material
- Copper
- Fitting Shape
- 90 Degrees Elbow
- Series
- PC707-3-5-LF
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Potable Water
- Material Grade
- C87600
- Operating Temperature - Minimum
- -20 Degrees F
- Application
- Tubing Systems
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Fitting Material
- Bronze
- Fitting Features
- Drain
- Compatible Tool Brand
- NIBCO
- Operating Pressure - Maximum
- 200 psi
Dimensions
- Tube Size
- 3/4"
- Pipe Size - Pipe Fitting
- 3/4"
- Pipe Size (Fittings)
- 3/4"
- Fitting Side 1 Pipe Size
- 3/4 in
- Fitting Side 2 Pipe Size
- 3/4 in
Description
Crimp Elbow Fitting, Application Tubing Systems, Fitting Material Bronze, Material Grade C87600, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.