
Elbow, Copper, Press-fit 3/4", 3/4"
Mfr # 9055600HPC
Zoro # G904180539
product price: $6.79
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC, NFPA 30, NFPA 30A, NFPA 31 (Supply Line Only), NFPA 54/Z223.1, NFPA 58, UPC Chapter 12
Compatible Tube Material
Copper
Application
Natural Gas, Non-Potable Water, Propane
Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9055600HPC
Zoro #
G904180539
UPC #
039923412072
Country of Origin
United States
Dimensions
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
2 5/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Description
Crimp Elbow Fitting, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Overall Length 2 5/8 in, Number of Bolt Holes Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.