Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit2", Press-fit2"

  • Mfr # 9043305HPC

  • Zoro # G404180497


product price: $54.19
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Standards
ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC, NFPA 30, NFPA 30A, NFPA 31 (Supply Line Only), NFPA 54/Z223.1, NFPA 58, UPC Chapter 12
Compatible Copper Tube Type
Type G, Type K, Type L
Compatible Tube Material
Copper
Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9043305HPC
Zoro #
G404180497
UPC #
039923417077
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Overall Length
5 7/16 in
Fitting Side B Copper Tube Size
2 in
Fitting Side A Copper Tube Size
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
45 Degrees Elbow
Standards
ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC, NFPA 30, NFPA 30A, NFPA 31 (Supply Line Only), NFPA 54/Z223.1, NFPA 58, UPC Chapter 12
Compatible Copper Tube Type
Type G, Type K, Type L
Compatible Tube Material
Copper
Fitting Material
Copper
Fitting Side B Connection Type
Press-Fit
Application
Natural Gas, Non-Potable Water, Propane
O-Ring Material
HNBR
Fitting Shape
45 Degrees Elbow
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
180 Degrees F
Fitting Side A Connection Type
Press-Fit
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
180 Degrees F
Center Stop Type
No Center Stop
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Material Grade
C12200
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Gases, Non-Potable Water
Connector Type
Coupling

Description

Crimp Elbow Fitting, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 45 Degrees Elbow, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Overall Length 5 7/16 in, Number of Bolt Holes Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.