Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 6 In., Flange

  • Mfr # F619RW 6

  • Zoro # G2216304


product price: $1,271.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Pipe Size
6"
Connection Type
Flanged
Body Material
Ductile Iron
Pipe Size - Valves
6"
Handle Type
Hand Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F619RW 6
Zoro #
G2216304
UPC #
039923830890
Country of Origin
United States

Dimensions

Pipe Size
6"
Pipe Size - Valves
6"
Inlet to Outlet Length
10 1/2 in
Overall Length
10.5 in
Handle Diameter
14.8 in
Handle Height
17.2 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in
Connection Size - Side 1
6 in

Details

Connection Type
Flanged
Body Material
Ductile Iron
Item
Gate Valve
Handle Type
Hand Wheel
Max. Water Pressure - CWP
300 psi
Top of Handle to Inlet Center
17 13/32 in
Stem Material
Bronze
Valve Class
Class 125
Valve Max. Fluid Temp.
160 Degrees F
Standards
AWWA C509
Body Material - Valves
Ductile Iron
Max. Cold Working Pressure - CWP
300 psi
Valve Stem Type
Non-Rising
Wedge Material
Resilient
Handle Material
Ductile Iron
Seal Material
EPDM
Stem Type
Non-Rising
Bonnet Style
Bolted
Seat Material
EPDM, Iron
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
33 Degrees F
Bonnet Material
Ductile Iron
For Media
Water
Number of Flange Bolt Holes
8
NSF Certifications for Food and Drinking Water
NSF 61
ANSI Flange Class
Class 125
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Maximum Pressure - Steam
250 psi
Wedge Style
Resilient
Maximum Pressure - Operating
300 psi

Description

Gate Valve, For Media Water, Body Material Ductile Iron, Nominal Valve Size 6 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 250 psi, Stem Type Non-Rising, Stem Material Cast Iron, Wedge Style Resilient, Wedge Material Ductile Iron, Seat Material EPDM, Iron, Seal Material EPDM, Handle Type Wheel, Bonnet Material Ductile Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.