Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrogenated Nitrile Rubber O-Ring, 1/2"

  • Mfr # T048353 PP

  • Zoro # G504180564


product price: $2.19
/ea

Key Features

Application
Industrial
Color
Yellow
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
System of Measurement
Imperial
Nominal Outside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T048353 PP
Zoro #
G504180564
UPC #
039923415202
Country of Origin
United States

Dimensions

Nominal Outside Diameter
1/2 in

Details

Item
Hydrogenated Nitrile Rubber O-Ring
Application
Industrial
Color
Yellow
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
System of Measurement
Imperial
O-Ring Material
HNBR
Compatible O-Ring Material
Liquid Propane Gas, Natural Gas
For Media Type
Gases

Description

Hydrogenated Nitrile Rubber O-Ring, Application Industrial, O-Ring Material HNBR, O-Ring Material Compatibility Liquid Propane Gas, Natural Gas, Nominal Outside Diameter 1/2 in, System of Measurement Imperial, Color Yellow, Properties Leak Detect Design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.