Hydrogenated Nitrile Rubber O-Ring, 2
Mfr # T048363 PP
Zoro # G304180542
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
System of Measurement
Imperial
Nominal Outside Diameter
2 in
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
O-Ring Material
HNBR
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T048363 PP
Zoro #
G304180542
UPC #
039923415349
Country of Origin
United States
Dimensions
Nominal Outside Diameter
2 in
Details
Item
Hydrogenated Nitrile Rubber O-Ring
System of Measurement
Imperial
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
O-Ring Material
HNBR
Color
Yellow
Application
Industrial
Compatible O-Ring Material
Liquid Propane Gas, Natural Gas
For Media Type
Gases
Description
Hydrogenated Nitrile Rubber O-Ring, Application Industrial, O-Ring Material HNBR, O-Ring Material Compatibility Liquid Propane Gas, Natural Gas, Nominal Outside Diameter 2 in, System of Measurement Imperial, Color Yellow, Properties Leak Detect Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.