Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrogenated Nitrile Rubber O-Ring, 3/4

  • Mfr # T048355 PP

  • Zoro # G104180568


product price: $1.99
/ea

Key Features

Application
Industrial
Nominal Outside Diameter
3/4 in
O-Ring Material
HNBR
Color
Yellow
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T048355 PP
Zoro #
G104180568
UPC #
039923415240
Country of Origin
United States

Dimensions

Nominal Outside Diameter
3/4 in

Details

Item
Hydrogenated Nitrile Rubber O-Ring
Application
Industrial
O-Ring Material
HNBR
Color
Yellow
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
System of Measurement
Imperial
For Media Type
Gases
Compatible O-Ring Material
Liquid Propane Gas, Natural Gas

Description

Hydrogenated Nitrile Rubber O-Ring, Application Industrial, O-Ring Material HNBR, O-Ring Material Compatibility Liquid Propane Gas, Natural Gas, Nominal Outside Diameter 3/4 in, System of Measurement Imperial, Color Yellow, Properties Leak Detect Design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.