Hydrogenated Nitrile Rubber O-Ring
Mfr # T048359 PP
Zoro # G304180450
product price: $2.29
/eaSold in multiples of 4 for $9.16
Key Features
O-Ring Material
HNBR
System of Measurement
Imperial
Application
Industrial
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T048359 PP
Zoro #
G304180450
UPC #
039923415301
Country of Origin
United States
Dimensions
Nominal Outside Diameter
1 1/4 in
Details
Item
Hydrogenated Nitrile Rubber O-Ring
O-Ring Material
HNBR
System of Measurement
Imperial
Application
Industrial
O-Ring Material Compatibility
Liquid Propane Gas, Natural Gas
Color
Yellow
For Media Type
Gases
Compatible O-Ring Material
Liquid Propane Gas, Natural Gas
Description
Hydrogenated Nitrile Rubber O-Ring, Application Industrial, O-Ring Material HNBR, O-Ring Material Compatibility Liquid Propane Gas, Natural Gas, Nominal Outside Diameter 1 1/4 in, System of Measurement Imperial, Color Yellow, Properties Leak Detect Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.