Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ld20003 2-1/2 Lug Bfv L/Lk Hndl Di

  • Mfr # NLG100E

  • Zoro # G214632612


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Ductile Iron
Size
2-1/2 in
Valve Type - Hydraulic Valves
Butterfly Valve
Type
Ductile Iron Butterfly Valves
Height (In.)
4.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLG100E
Zoro #
G214632612
UPC #
39923717764
Country of Origin
United States

Dimensions

Size
2-1/2 in
Height (In.)
4.59 in
Length (In.)
13.87 in
Width (In.)
10.15 in

Details

Material of Construction
Ductile Iron
Valve Type - Hydraulic Valves
Butterfly Valve
Type
Ductile Iron Butterfly Valves
Application
Lead Free, Actuation, Commercial Plumbing, HVAC, Industrial, Irrigation, Mining
Standards
LL Compliant NSF/ANSI 372

Description

The NIBCO ductile iron lug butterfly valve provides ease of operation with quarter-turn 90 degrees open to close. With the internal stem/disc geometric drive design, there is no need for pins or bolts that may create leak paths or turbulence in the waterway. An extended neck allows for insulation up to 2 inches. The unique molded-in EPDM seat liner with aluminum bronze disc is recommended for most water applications. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO butterfly valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO butterfly valves are backed by the NIBCO 5-year 125% limited warranty.


  • Valve pressure rating 200-psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM molded-in seat liner
  • Aluminum bronze disc
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Lead-free*
  • Not recommended for steam service
  • Designed to meet MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.