LD3010 6 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG200K
- Zoro # G324891923
product price:Â
$
1,186.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
28 in Hg
Disc Material
Iron
Operating Temperature - Maximum
250 Degrees F
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG200K
- Zoro #
- G324891923
- UPC #
- 039923722706
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- EPDM
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.