Shop NIBCO

Strt, Copper, Press-fit 3 in, MNPT 3 in

  • Mfr # 9032700PC
  • Zoro # G3908480

product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x MPT
Tube Size
3"
Pipe Size - Pipe Fitting
3"
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9032700PC
Zoro #
G3908480
UPC #
039923240439
Country of Origin
United States

Dimensions

Tube Size
3"
Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Pipe Size
3 in

Details

Fitting Connection Type
Press x MPT
Item
Crimp Adapter Fitting
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Press x MPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Adapter
Material Grade
C12200
Operating Pressure - Maximum
200 psi
Connector Type
Adapter
Color
Copper
Compatible Tool Brand
NIBCO
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Application
Tubing Systems
Fitting Side 2 Connection Type
MNPT
For Media Type
Potable Water
Compatible Tube Material
Copper
Fitting Shape
Straight
Series
PC604
Wire Color
Copper

Description

Crimp Adapter Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper, Compatible Tube Wall Thickness Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.